Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAM-116

IDEC Switches

HWAM-116

IDEC Switches
Legend Plate, 22mm, Open,1/2 Round
MFG Item Number
HWAM-116
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
HWAM-116
Legend Plate, 22mm, Open,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number HWAM-116
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Open,1/2 Round
Switch Type Pushbutton
Legend Open
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.01 lbs