Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, Quad Pak Series
IAC5Q
Opto 22 I/O Modules, Quad Pak Series
Quad Pak 4-channel AC/DC Input
This item cannot be canceled or returned
Description
I/O Modules, Quad Pak Series
Quad Pak 4-channel AC/DC Input
Quad Pak Series Information
Specifications
Specifications
| Manufacturer Part Number |
IAC5Q |
| Manufacturer |
Opto 22 |
| Product Series |
Quad Pak |
| Family Series |
Opto 22 I/O Modules, Quad Pak Series |
| Description |
Quad Pak 4-channel AC/DC Input 90-140 VAC/VDC, 5 VDC Logic |
| Number of Circuits |
4 |
| Color |
Yellow |
| Input Voltage |
90-140 VAC/VDC |
| Output Voltage |
5 VDC |
| Mounting |
PC Board |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.31 lbs |
IAC5Q
Opto 22 I/O Modules, Quad Pak Series