OAC5Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OAC5Q

Opto 22 I/O Modules, G1 Series

OAC5Q

Opto 22 I/O Modules, G1 Series
Quad Pak 4-channel AC Output 12-280
MFG Item Number
OAC5Q
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, G1 Series
Item #
OAC5Q
Quad Pak 4-channel AC Output 12-280

G1 Series Information

Specifications

Specifications
Manufacturer Part Number OAC5Q
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Description Quad Pak 4-channel AC Output 12-280 VAC, 5 VDC Logic
Color Black
Input Current 12 mA
Turn-On Time 0.000833 s
Turn-Off Time 0.000833 s
Mounting Mounting Board
Approvals CE, UL
Net Weight 0.29 lbs
Gross Weight 0.3 lbs
Alternatives
1781-OA5Q
1781-OA5Q
Western Reserve Controls I/O Modules, QUADS Series