Series Information
| Manufacturer Part Number | IB-100 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Bushings |
| Description | OZ-Gedney Type IB Non-Grounding Insulating Bushing, Size: 1 IN, Polypropylene, Gray, Connection: Threaded, 105 DEG C, 1-9/16 IN Maximum Diameter, 9/16 IN Maximum Height, Third Party Certification: UL File Number E-11853, CSA 057250, Applicable Third |
| Grounding | Yes |
| Temperature Rating | 105 °C |
| Insulation Material | Plastic |
| Mounting | Threaded |
| Composition | Plastic |
| Trade Size | 1 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |