Series Information
| Manufacturer Part Number | IBC-100L-4BC |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Bushings |
| Description | OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 1 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 |
| Grounding | Yes |
| Temperature Rating | 150 °C |
| Insulation Material | Thrmplas |
| Mounting | Threaded |
| Composition | Iron |
| Trade Size | 1 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |