Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Gateways & Routers
ICDM-RX/EN-DB9/RJ45-PM
Pepperl Fuchs Gateways & Routers
Item Number
ICDM-RX/EN-DB9/RJ45-PM
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Item #
ICDM-RX/EN-DB9/RJ45-PM
Specifications
Specifications
| Manufacturer Part Number |
70114020 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Gateways & Routers |
| Description |
Comtrol Product |
| Type |
Gateway |
| Ports |
2 |
| Number of Ethernet Ports |
1 |
| Network Protocols |
ARP, BOOTP, DHCP, EtherNet/IP, HTTP, HTTPS, ICMP, RARP, RFC1006, SNMP, SSH, SSL/TLS, TCP/IP, Telnet, TFTP, UDP |
| Input Voltage |
5-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 6 VDC |
| Status Indicator |
LED |
| Operating Temperature |
-40-167 °F |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICDM-RX/EN-DB9/RJ45-PM
Pepperl Fuchs Gateways & Routers