Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Gateways & Routers
ICDMRX/MOD4DB9/2RJ45DIN
Pepperl Fuchs Gateways & Routers
Item Number
ICDMRX/MOD4DB9/2RJ45DIN
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Item #
ICDMRX/MOD4DB9/2RJ45DIN
Specifications
Specifications
| Manufacturer Part Number |
70104884 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Gateways & Routers |
| Description |
ComtrolProduct |
| Type |
Gateway |
| Ports |
6 |
| Number of Ethernet Ports |
2 |
| Network Protocols |
ARP, BOOTP, DHCP, EtherNet/IP, HTTP, HTTPS, ICMP, ModbusRTU, ModbusTCP/IP, RARP, RFC1006, SNMP, SSH, SSL/TLS, TCP/IP, Telnet, TFTP, UDP |
| Input Voltage |
5-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 6 VDC |
| Status Indicator |
LED |
| Operating Temperature |
-40-167 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ICDMRX/MOD4DB9/2RJ45DIN
Pepperl Fuchs Gateways & Routers