IDM3587T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IDM3587T Baldor-ABB Motors Motors, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 0526M
MFG Item Number
IDM3587T

IDM3587T Baldor-ABB Motors Motors, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 0526M

MFG Item Number
IDM3587T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
IDM3587T
2HP, 1760RPM, 3PH, 60HZ, 145TC, 0526M

Series Information

Specifications

Specifications
Manufacturer Part Number IDM3587T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 1760RPM, 3PH, 60HZ, 145TC, 0526M
Type General Purpose
Horsepower 2 hp
Speed 1,755 RPM
RPM 1,755 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount
Current Rating 5.4 A
Service Factor 1
Composition Aluminum
Net Weight 65 lbs
Gross Weight 72 lbs
Alternatives
810546.00
810546.00
Leeson Motors, NH-H-H1 Series
Y551
Y551
Marathon Electric Motors, GENERAL PURPOSE Series