810546.00

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
810546.00 Leeson Motors, NH-H-H1 Series, Motor, 2HP, /V, 1735RPM TENV
MFG Item Number
810546.00

810546.00 Leeson Motors, NH-H-H1 Series, Motor, 2HP, /V, 1735RPM TENV

MFG Item Number
810546.00
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
810546.00
Motor, 2HP, /V, 1735RPM TENV

NH-H-H1 Series Information

  • Class H inverter rated insulation system
  • Constant torque operation from 0 to base RPM rating with vector drives
  • C Face with rigid base through 100 HP on LEESON models, Lincoln models through 10 HP
  • TEBC designs utilize 3‑phase blower motors
  • Normally enclosed thermostats
  • Cast iron, Steel and Aluminum frame construction ‑ see Notes
  • Provisions for Encoder feedback devices
  • Precision balanced rotors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 810546.00
Manufacturer Leeson
Product Series NH-H-H1
Family Series Leeson Motors, NH-H-H1 Series
Description Motor, 2HP, /V, 1735RPM TENV Inverter Duty
Type Inverter Rated
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145TC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount, Rigid
Current Rating 6 A
Service Factor 1
Composition Cast Iron
Length 14.68 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
IDM3587T
IDM3587T
Baldor-ABB Motors Motors
IDNM3587T
IDNM3587T
Baldor-ABB Motors Motors
LM06113
LM06113
Lincoln Electric Motors, Inverter Duty Series
Y526
Y526
Marathon Electric Motors, GENERAL PURPOSE Series