IDNM3587T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IDNM3587T Baldor-ABB Motors Motors, 2HP, 1755RPM, 3PH, 60HZ, 143TC, 0534M
MFG Item Number
IDNM3587T

IDNM3587T Baldor-ABB Motors Motors, 2HP, 1755RPM, 3PH, 60HZ, 143TC, 0534M

MFG Item Number
IDNM3587T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
IDNM3587T
2HP, 1755RPM, 3PH, 60HZ, 143TC, 0534M

Series Information

Specifications

Specifications
Manufacturer Part Number IDNM3587T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 1755RPM, 3PH, 60HZ, 143TC, 0534M
Type General Purpose
Horsepower 2 hp
Speed 1,755 RPM
RPM 1,755 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount
Current Rating 5.6 A
Service Factor 1
Composition Steel
Net Weight 67 lbs
Gross Weight 67 lbs
Alternatives
810546.00
810546.00
Leeson Motors, NH-H-H1 Series