IDSR Series Information
| Manufacturer Part Number | IDSR002 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | IDSR |
| Family Series | Littelfuse Fuses, IDSR Series |
| Description | The Littelfuse IDSR Indicator fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens |
| Fuse Type | UL Class RK5 |
| Current Rating | 2 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 300 kA @ 600 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 5 " |
| Diameter | 0.81 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.125 lbs |