Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDSR060.T Littelfuse Fuses, IDSR Series, Fuse, 60A, 600VAC/DC, RK5, Time
IDSR060.T Littelfuse Fuses, IDSR Series, Fuse, 60A, 600VAC/DC, RK5, Time
This item cannot be canceled or returned
Description
Fuse, 60A, 600VAC/DC, RK5, Time
Specifications
Specifications
| Manufacturer Part Number |
IDSR060 |
| Manufacturer |
Littelfuse |
| Product Series |
IDSR |
| Family Series |
Littelfuse Fuses, IDSR Series |
| Description |
Fuse, 60A, 600VAC/DC, RK5, Time Delay |
| Fuse Type |
UL Class RK5 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Class |
RK5 |
| Characteristic |
Time Delay |
| Interrupt Rating |
300 kA @ 600 V |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Body Length |
5.5 " |
| Diameter |
1.06 " |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
IDSR060.T
Littelfuse Fuses, IDSR Series