IDSR400.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDSR400.X Littelfuse Fuses, IDSR Series, LITTELFUSE 400A

MFG Item Number
IDSR400

IDSR400.X Littelfuse Fuses, IDSR Series, LITTELFUSE 400A

MFG Item Number
IDSR400
Item Number
IDSR400.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, IDSR Series
Item #
IDSR400.X
LITTELFUSE 400A

IDSR Series Information


Specifications

Specifications
Manufacturer Part Number IDSR400
Manufacturer Littelfuse
Product Series IDSR
Family Series Littelfuse Fuses, IDSR Series
Fuse Type UL Class RK5
Current Rating 400 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Body Length 11.63 "
Diameter 2.59 "
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 3.48 lbs