IDSR6.250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDSR6.250 Littelfuse Fuses, IDSR Series, Fuse, 6-1/4A, 600VAC/DC, RK5, Time

MFG Item Number
IDSR6.250

IDSR6.250 Littelfuse Fuses, IDSR Series, Fuse, 6-1/4A, 600VAC/DC, RK5, Time

MFG Item Number
IDSR6.250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, IDSR Series
Item #
IDSR6.250
Fuse, 6-1/4A, 600VAC/DC, RK5, Time

IDSR Series Information


Specifications

Specifications
Manufacturer Part Number IDSR6.250
Manufacturer Littelfuse
Product Series IDSR
Family Series Littelfuse Fuses, IDSR Series
Description Fuse, 6-1/4A, 600VAC/DC, RK5, Time Delay
Fuse Type UL Class RK5
Current Rating 6.25 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Body Length 5 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs