IG1200RC3
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG1200RC3

Intermatic Surge Protective Devices (SPDs)

IG1200RC3

Intermatic Surge Protective Devices (SPDs)
120/240 VAC Single (Split) Phase,
MFG Item Number
IG1200RC3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
IG1200RC3
120/240 VAC Single (Split) Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number IG1200RC3
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 120/240 VAC Single (Split) Phase, Type 1 or 2, Surge Protective Device
Line Voltage 120/240 VAC 1P
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L1-L2, L1-N, L2-N
Mounting Surface
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 0.955 lbs
Gross Weight 1.1 lbs