IG1300-2T-1C3
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG1300-2T-1C3

Intermatic Surge Protective Devices (SPDs)

IG1300-2T-1C3

Intermatic Surge Protective Devices (SPDs)
120/240 VAC Single Phase,
MFG Item Number
IG1300-2T-1C3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
IG1300-2T-1C3
120/240 VAC Single Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number IG1300-2T-1C3
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 120/240 VAC Single Phase, Residential Hardwaired Protector w/ 2 Tele & 1 Coax. ANSI/UL1449 3rd
Line Voltage 120 VAC, 240 VAC
SCCR 50 kA
Mounting Wall
NEMA Rating NEMA 1, NEMA 2
Approvals CSA, UL
Net Weight 1.7667 lbs
Gross Weight 1.77 lbs