Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Surge Protective Devices (SPDs)
IG2012B153
Intermatic Surge Protective Devices (SPDs)
Metal Surge Strip With 6 Spec Grade
MFG Item Number
IG2012B153
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Metal Surge Strip With 6 Spec Grade
Specifications
Specifications
| Manufacturer Part Number |
IG2012B153 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
Metal Surge Strip With 6 Spec Grade Outlets, EMI/RFI Filter, 15 Foot Cord. ANSI/UL1449 3rd Edition. |
| Line Voltage |
125 VAC 1P |
| Mode of Protection |
L-G, L-N, N-G |
| Mounting |
Plugable |
| Approvals |
cCSAus |
| Net Weight |
3.6669 lbs |
| Gross Weight |
3.67 lbs |
IG2012B153
Intermatic Surge Protective Devices (SPDs)