IG2240-IMSK
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG2240-IMSK

Intermatic Surge Protective Devices (SPDs)

IG2240-IMSK

Intermatic Surge Protective Devices (SPDs)
SMART GUARD
MFG Item Number
IG2240-IMSK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
IG2240-IMSK
SMART GUARD

Series Information

Specifications

Specifications
Manufacturer Part Number IG2240-IMSK
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description SMART GUARD
Line Voltage 120/240 VAC 1P
Capacity 50 kA
Nominal Discharge Current 10 kA
SCCR 10 kA
Mode of Protection L1-G, L1-L2, L1-N, L2-G, L2-N, N-G
Mounting Surface
Approvals cULus
Net Weight 9.2 lbs
Gross Weight 9.2 lbs