IG2280-IM
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG2280-IM

Intermatic Surge Protective Devices (SPDs)

IG2280-IM

Intermatic Surge Protective Devices (SPDs)
20kA Nominal Discharge/100kA Short
MFG Item Number
IG2280-IM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
IG2280-IM
20kA Nominal Discharge/100kA Short

Series Information

Specifications

Specifications
Manufacturer Part Number IG2280-IM
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 20kA Nominal Discharge/100kA Short Circuit Current Rating - SPD Base Unit
Line Voltage 120/240 VAC 1P
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L1-G, L1-L2, L1-N, L2-G, L2-N, N-G
Mounting Surface
NEMA Rating NEMA 3R
Approvals UL
Net Weight 6.1 lbs
Gross Weight 6.29 lbs