IG3240RC3
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG3240RC3 Intermatic Surge Protective Devices (SPDs), 120/240 VAC Single (Split) Phase,

MFG Item Number
IG3240RC3

IG3240RC3 Intermatic Surge Protective Devices (SPDs), 120/240 VAC Single (Split) Phase,

MFG Item Number
IG3240RC3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
IG3240RC3
120/240 VAC Single (Split) Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number IG3240RC3
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 120/240 VAC Single (Split) Phase, Type 1 or 2, Hardwired Protector, Box Packaging. UL1449 Version 3.0
Line Voltage 120/240 VAC Split Phase
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L1-G, L1-L2, L1-N, L2-G, L2-N, N-G
Mounting Surface
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 2.82 lbs
Gross Weight 2.48 lbs