Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Isolated Ground Series
IGL615R
Eaton Plugs & Receptacles, Isolated Ground Series
Recp Single IG 15A 250V 2P3W H/L OR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Isolated Ground Series
Recp Single IG 15A 250V 2P3W H/L OR
Isolated Ground Series Information
Specifications
Specifications
| Manufacturer Part Number |
IGL615R |
| Manufacturer |
Eaton |
| Product Series |
Isolated Ground |
| Family Series |
Eaton Plugs & Receptacles, Isolated Ground Series |
| Description |
Eaton safety grip locking receptacle, 14-10 AWG, 15A, Industrial, 250V, Back and side wiring, Orange, Single, L6-15, Two-pole, Three-wire, Glass-filled nylon |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L6-15R |
| Watertight |
No |
| Isolated Ground |
Yes |
| Color |
Orange |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IGL615R
Eaton Plugs & Receptacles, Isolated Ground Series