IHCC512
International Power Power Supplies, OPEN FRAME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IHCC512 International Power Power Supplies, OPEN FRAME Series, POWER SUPPLY, DUAL, 5/12-15VDC@6/2.5
MFG Item Number
IHCC512

IHCC512 International Power Power Supplies, OPEN FRAME Series, POWER SUPPLY, DUAL, 5/12-15VDC@6/2.5

MFG Item Number
IHCC512
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, OPEN FRAME Series
Item #
IHCC512
POWER SUPPLY, DUAL, 5/12-15VDC@6/2.5

OPEN FRAME Series Information

  • 1 to 4 Outputs
  • 5~265 VDC Outputs Available
  • Up to 50 Amp Output Available
  • 100~240 VAC Inputs Available
  • CE, UL and C‑UL Approvals
The International Power Open Frame series are a high reliability line of regulated open frame linear DC power supplies designed to operate over the wide range of AC power sources found worldwide. This feature simplifies inventory and service consideration by allowing the use of one standard power supply regardless of destination. These models are designed to meet many domestic and international regulatory agency requirements.

  • Open Frame Design
  • Remote Sense On Most Outputs
  • Full Rated to 122 Degrees F
  • Very Low Output Ripple
  • Low Noise Levels


Videos

Specifications

Specifications
Manufacturer Part Number IHCC512
Manufacturer International Power
Product Series OPEN FRAME
Family Series International Power Power Supplies, OPEN FRAME Series
Description POWER SUPPLY, DUAL, 5/12-15VDC@6/2.5 5VDC @ 6A & 12-15VDC @ 2.5A LINEAR, REGULATED, OPEN
Power 30 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 6 VDC
Output VDC 6 VDC
Output Current 2.5 A, 6 A
Number of Outputs 2
Mounting Panel
Enclosure No
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing Yes
Remote On/Off Control No
Operating Temperature 122 °F
Approvals CE, cUL, TUV, UL
Comments Overvoltage provided on 5 volt output only. Remote sensing provided on all outputs.
Net Weight 7 lbs
Gross Weight 7.91 lbs