Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Photoelectric Sensors, 95 Series
ILS-95/44-E-L.1
Leuze Photoelectric Sensors, 95 Series
MFG Item Number
ILS-95/44-E-L.1
This item cannot be canceled or returned
Description
Photoelectric Sensors, 95 Series
- Throughbeam Photoelectric Sensor with High Performance Reserve Using Visible Red Light or Infrared Light
- High Switching Frequency for Detection of Fast Events
- Small Construction with Glass Cover and Robust Zinc Diecast Housing, Protection Class IP67/IP69K for Industrial Application
Specifications
Specifications
| Manufacturer Part Number |
ILS-95/44-E-L.1 |
| Manufacturer |
Leuze |
| Product Series |
95 |
| Family Series |
Leuze Photoelectric Sensors, 95 Series |
| Description |
Sensor, 50026836 |
| Power Type |
DC |
| Beam Type |
Infrared |
| Max Range |
59.05 ' |
| Optimum Range |
39.37 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
2 |
| Output Type |
PNP |
| Operating Mode |
Dark On, Light On |
| Connection Type |
5 Pin Mini |
| Max Load Current |
0.1 A |
| Matching Source Unit |
LS-95/2.8-SE-L.1 |
| Package Style |
Cubic |
| Composition |
Metallic |
| Protection Rating |
IP67, IP69K |
| Frequency |
1,000 Hz |
| Net Weight |
0.1981 lbs |
| Gross Weight |
0.1981 lbs |
ILS-95/44-E-L.1
Leuze Photoelectric Sensors, 95 Series