Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM1-12EX-R Turck Transducers, IM1-12EX-R; M7541226
IM1-12EX-R Turck Transducers, IM1-12EX-R; M7541226
Specifications
Specifications
| Manufacturer Part Number |
7541226 |
| Manufacturer |
Turck |
| Family Series |
Turck Transducers |
| Description |
IM1-12EX-R; M7541226 |
| Voltage |
20-125 VDC, 20-250 VAC |
| Input Signal |
NAMUR |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
TUV, UL |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.36 lbs |
IM1-12EX-R
Turck Transducers