CHICO-A4
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHICO-A4 Eaton's Crouse-Hinds series Fittings, CHICO A SEALING COMPOUND 1 LB WITH FIBER
MFG Item Number
CHICO A4

CHICO-A4 Eaton's Crouse-Hinds series Fittings, CHICO A SEALING COMPOUND 1 LB WITH FIBER

MFG Item Number
CHICO A4
Item Number
CHICO-A4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CHICO-A4
CHICO A SEALING COMPOUND 1 LB WITH FIBER

Series Information

Specifications

Specifications
Manufacturer Part Number CHICO A4
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series Chico A sealing compound, 23 Cu In, Includes 1 oz. Chico X fiber
Protection Rating See Data Sheet
Hazardous Location Yes
Application Sealing Compound
Yield (cubic in) 23 "
Net Weight 1.12 lbs
Gross Weight 1.47 lbs