Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7541231 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Transducers |
| Description | Amplifier; Isolating Switching; 2 Channel; 8.2 VDC; NAMUR; M7541231 |
| Voltage | 20-125 VDC, 20-250 VAC |
| Input Signal | NAMUR |
| Number of Channels | 2 |
| Mounting | DIN Rail |
| Approvals | TUV, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.37 lbs |