Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 40103 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor; Inductive Proximity; DC; Cylindrical; Sensing Distance 5 mm |
| Diameter | 12 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 5 mm |
| Connection Type | M12 Connector |
| Output Type | NAMUR |
| Number of Wires | 2 |
| Composition | Metallic |
| Nominal Voltage | 6 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Approvals | ATEX |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.09 lbs |