IN770AIR00MO000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IN770AIR00MO000

HMS Industrial Networks Gateways & Routers

IN770AIR00MO000

HMS Industrial Networks Gateways & Routers
Intesis multi-brand AC interface with KN
MFG Item Number
IN770AIR00MO000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
IN770AIR00MO000
Intesis multi-brand AC interface with KN

Series Information

Specifications

Specifications
Manufacturer Part Number IN770AIR00MO000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis multi-brand AC interface with KNX, Serial and IP support - MEDIUM
Type Gateway
Ports Ethernet, USB
Network Protocols BACnet/IP, BACnet MS/TP, KNX, Modbus RTU/TCP
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Comments Multi-brand
Net Weight 0 lbs
Gross Weight 0.75 lbs