INBACMEB1200000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INBACMEB1200000

HMS Industrial Networks Gateways & Routers

INBACMEB1200000

HMS Industrial Networks Gateways & Routers
Intesis M-BUS to BACnet IP & MS/TP Serve
MFG Item Number
INBACMEB1200000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INBACMEB1200000
Intesis M-BUS to BACnet IP & MS/TP Serve

Series Information

Specifications

Specifications
Manufacturer Part Number INBACMEB1200000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis M-BUS to BACnet IP & MS/TP Server Gateway - 120 devices
Type Gateway
Ports Ethernet, USB
Network Protocols BACnet/IP, BACnet MS/TP
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Status Indicator LED
Operating Temperature 32-140 °F
Net Weight 0.84 lbs
Gross Weight 0.84 lbs