INBACRTR0320000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INBACRTR0320000

HMS Industrial Networks Gateways & Routers

INBACRTR0320000

HMS Industrial Networks Gateways & Routers
Intesis BACnet MS/TP to BACnet IP Router
MFG Item Number
INBACRTR0320000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INBACRTR0320000
Intesis BACnet MS/TP to BACnet IP Router

Series Information

Specifications

Specifications
Manufacturer Part Number INBACRTR0320000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis BACnet MS/TP to BACnet IP Router - 32 devices
Type Router
Output Power 5.2 W
Network Protocols BACnet/IP, BACnet MS/TP
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature 32-140 °F
Net Weight 0.84 lbs
Gross Weight 0.84 lbs