INKNXDAI001I000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INKNXDAI001I000

HMS Industrial Networks Gateways & Routers

INKNXDAI001I000

HMS Industrial Networks Gateways & Routers
Intesis Daikin AC Domestic units to KNX
MFG Item Number
INKNXDAI001I000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INKNXDAI001I000
Intesis Daikin AC Domestic units to KNX

Series Information

Specifications

Specifications
Manufacturer Part Number INKNXDAI001I000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis Daikin AC Domestic units to KNX Interface - 1 unit
Type Gateway
Network Protocols KNX
Input Voltage 29 VDC
Nominal Voltage 24 VDC
Status Indicator LED
Operating Temperature -13-140 °F
Comments Interface For Dainkin Air Conditioners
Net Weight 0 lbs
Gross Weight 0.31 lbs