Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
INMBSSAM001R000
HMS Industrial Networks Gateways & Routers
Intesis Samsung NON-NASA units to Modbus
MFG Item Number
INMBSSAM001R000
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Intesis Samsung NON-NASA units to Modbus
Specifications
Specifications
| Manufacturer Part Number |
INMBSSAM001R000 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Intesis Samsung NON-NASA units to Modbus RTU Interface - 1 unit |
| Type |
Gateway |
| Network Protocols |
Modbus RTU |
| Operating Temperature |
32-140 °F |
| Comments |
Interface For Samsung Air Conditioners |
| Net Weight |
0 lbs |
| Gross Weight |
0.49 lbs |
INMBSSAM001R000
HMS Industrial Networks Gateways & Routers