INWMPPAN001R000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INWMPPAN001R000

HMS Industrial Networks Gateways & Routers

INWMPPAN001R000

HMS Industrial Networks Gateways & Routers
Intesis Panasonic ECOi and PACi systems
MFG Item Number
INWMPPAN001R000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INWMPPAN001R000
Intesis Panasonic ECOi and PACi systems

Series Information

Specifications

Specifications
Manufacturer Part Number INWMPPAN001R000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis Panasonic ECOi and PACi systems to WiFi (ASCII) Interface - 1 unit
Type Gateway
Network Protocols Wi-Fi 80211 b/g/n
Input Voltage 12 VDC
Nominal Voltage 12 VDC
Status Indicator LED
Operating Temperature 32-104 °F
Comments Panasonic
Net Weight 0 lbs
Gross Weight 0.37 lbs