Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51163738 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor ground terminal block |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 16 mm |
| Wire Size Range | 2 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Partition | Yes |
| Net Weight | 0.3358 lbs |
| Gross Weight | 0.336 lbs |