IPB-NA-4-3S
Penn Union Terminal Blocks, IPB-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IPB-NA-4-3S Penn Union Terminal Blocks, IPB-S Series, Aluminum Clear Pre-Insulated Power
MFG Item Number
IPBNA43S

IPB-NA-4-3S Penn Union Terminal Blocks, IPB-S Series, Aluminum Clear Pre-Insulated Power

MFG Item Number
IPBNA43S
Item Number
IPB-NA-4-3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, IPB-S Series
Item #
IPB-NA-4-3S
Aluminum Clear Pre-Insulated Power

IPB-S Series Information

  • Manufactured from high strength aluminum alloy
  • Dual rated for aluminum and copper conductors, 600 Volt, 90 C
  • Wide conductor range: 1000 kcmil ‑ 14 Sol.
  • Multiple conductor configurations: 2 through 14 position
  • Suitable for use in panelboards, cable trays, raceways, ducts and troughs
  • Cold temperature rated to ‑40 C
  • Pre‑filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area
  • Supplied with removable access plugs over screw and conductor ports providing protection against contaminants
  • Pre‑insulated at factory with high dielectric strength plastisol

Specifications

Specifications
Manufacturer Part Number IPBNA43S
Manufacturer Penn Union
Product Series IPB-S
Family Series Penn Union Terminal Blocks, IPB-S Series
Description Aluminum Clear Pre-Insulated Power Bar Single Sided Conductor Entry
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-4 AWG
Color Clear
Wire Entry Position Side
Approvals cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs