Series Information
| Manufacturer Part Number | IS-509 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Beam Clamps |
| Description | OZ-Gedney Type IS Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 335 LB Maximum Load, 15/16 IN Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 1 IN, 10-24 Tapped Holes, 1-5/8 IN Height, Dimension |
| Composition | Mallable Iron, Steel |
| Jaw Open | 0.94 " |
| Hole Size | 10-24 |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |