Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IS500 Appleton Beam Clamps, BEAM CLAMP
IS500 Appleton Beam Clamps, BEAM CLAMP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IS500 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Beam Clamps |
| Description |
BEAM CLAMP |
| Composition |
Malleable Iron |
| Jaw Open |
0.94 " |
| Hole Size |
1/4-20 |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.24 lbs |
IS500
Appleton Beam Clamps