Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IS502 Appleton Beam Clamps, BEAM CLAMP
IS502 Appleton Beam Clamps, BEAM CLAMP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IS502 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Beam Clamps |
| Description |
BEAM CLAMP |
| Composition |
Malleable Iron |
| Jaw Open |
1 " |
| Hole Size |
3/8-16 |
| Net Weight |
0.0519 lbs |
| Gross Weight |
0.0519 lbs |
IS502
Appleton Beam Clamps