Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISMD23E2-240E-M12 IDEC Motors, Stepper Motor+Drive+Controller
MFG Item Number
ISMD23E2-240E-M12
ISMD23E2-240E-M12 IDEC Motors, Stepper Motor+Drive+Controller
MFG Item Number
ISMD23E2-240E-M12
This item cannot be canceled or returned
Description
Stepper Motor+Drive+Controller
Specifications
Specifications
| Manufacturer Part Number |
ISMD23E2-240E-M12 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Motors |
| Description |
Stepper Motor+Drive+Controller |
| Horsepower |
1/6 hp |
| Power Rating |
0.132 kW |
| Frame |
23 |
| Armature Voltage |
24V, 48 V |
| Current Rating |
Armature: 3.4 A |
| Enclosure |
Totally Enclosed |
| Mounting |
Flange |
| Length |
5.54 " |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
3.03 lbs |
ISMD23E2-240E-M12
IDEC Motors