NI4-M12-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI4-M12-AP6X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity, NO

MFG Item Number
46067

NI4-M12-AP6X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity, NO

MFG Item Number
46067
Item Number
NI4-M12-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI4-M12-AP6X-H1141
Sensor, Inductive, Proximity, NO

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46067
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, NO Barrel, M12; Maximum of 4mm Detection Range; 10 to 30Vdc
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.055 lbs
Gross Weight 0.05 lbs
Alternatives
NBN4-12GM50-E2-V1
NBN4-12GM50-E2-V1
Pepperl Fuchs Inductive Proximity