ISP Series Information
| Manufacturer Part Number | ISP120A |
|---|---|
| Manufacturer | Macromatic |
| Product Series | ISP |
| Family Series | Macromatic Relays, ISP Series |
| Description | Intrinsically Safe Relay, 120VAC, Single Channel, Includes Socket & Integral Spring & Mounting Clip |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Output Rating | 10 A |
| Number of Channels | 1 |
| Mounting | Plug-In |
| Hazardous Location | Class I, Div 1, Group A,B,C,D, Class II, Div 1, Group E,F,G, Class III, Div 1 |
| Open Circuit Volt. (Voc) | 6 V |
| Status Indicator | Yes |
| Approvals | CE, UL |
| Comments | Life: Mechanical: 10,000,000 operations, Full Load: 100,000 operations |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.49 lbs |