Series Information
| Manufacturer Part Number | J-200G |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type J Conduit Clamp, 2 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 3-5/16 IN Length X 2-1/16 IN Depth X 5 IN Height, Dimension D: 3-7/16 IN, 1/2-13 X 1-3/4 IN Length Bolt, Third |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit) |
| Composition | Malleable Iron |
| Style | J-Clamp |
| Cable Size | 2 " |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |