Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Connectors
J00026A2001
Remke Industries Connectors
RJ45 Field Wireable Cat.6A (T568B)
MFG Item Number
J00026A2001
This item cannot be canceled or returned
Description
RJ45 Field Wireable Cat.6A (T568B)
Specifications
Specifications
| Manufacturer Part Number |
J00026A2001 |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Connectors |
| Description |
RJ45 Field Wireable Cat.6A (T568B) Clasp |
| Connector Class |
RJ-45 |
| Gender |
Male |
| Connection |
RJ-45 |
| Angle |
Straight |
| Operating Temperature |
-40-185 °C |
| Body Material |
Die Cast Zinc |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
J00026A2001
Remke Industries Connectors