J4605
Marsh Panel Meters & Gauges, General Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J4605

Marsh Panel Meters & Gauges, General Service Series

J4605

Marsh Panel Meters & Gauges, General Service Series
Gauge, 0-30in.HgVAC, 2.5in., 1/4in.NPT
MFG Item Number
J4605
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, General Service Series
Item #
J4605
Gauge, 0-30in.HgVAC, 2.5in., 1/4in.NPT

General Service Series Information

  • Dial Sizes: 11/2", 2", 21/2", 31/2" & 41/2"
  • Superb quality, economical price
  • Pressure ranges to 5000 psi
Marsh Instruments General Service Steel Case Gauges are an economical, general purpose gauge for pressure
measurement from vacuum/compound through 5,000 psi. Suited for use with water, oil, air, gas, or other non‑corrosive media. Typical applications include FRLs, compressors, pumps, boilers, regulators, dryers as well as commercial and industrial equipment.

Videos

Specifications

Specifications
Manufacturer Part Number J4605
Manufacturer Marsh
Product Series General Service
Family Series Marsh Panel Meters & Gauges, General Service Series
Description Gauge, 0-30in.HgVAC, 2.5in., 1/4in.NPT Entry, Lower Mount, General Service
Range 0-30 " Hg VAC
Case Size 2.5 "
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: in Hg Vacuum
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.3 lbs
Gross Weight 0.33 lbs