Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Connectors
J80026A0100
Remke Industries Connectors
M12 X-Code Field Wireable Cat.6A
MFG Item Number
J80026A0100
This item cannot be canceled or returned
Description
M12 X-Code Field Wireable Cat.6A
Specifications
Specifications
| Manufacturer Part Number |
J80026A0100 |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Connectors |
| Description |
M12 X-Code Field Wireable Cat.6A |
| Connector Class |
Micro (M12) |
| Gender |
Female |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Operating Temperature |
-40-185 °C |
| Body Material |
Die Cast Zinc |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
J80026A0100
Remke Industries Connectors