Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J94584

Carbone Ferraz Fuses

J94584

Carbone Ferraz Fuses
FUSE, 125A, 400V, gI, 22X58mm
MFG Item Number
J94584
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
J94584
FUSE, 125A, 400V, gI, 22X58mm

Series Information

Specifications

Specifications
Manufacturer Part Number J94584
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 125A, 400V, gI, 22X58mm NON-INDICATOR
Fuse Type IEC Ferrule Type
Current Rating 125 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
18265-G
18265-G
Mersen Fuses, GL-GG Series
J219773
J219773
Mersen Fuses
H218208
H218208
Mersen Fuses