Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding
JD
Blackburn, a T & B Brand Grounding
GRD CLAMP FOR DIR BURIAL 2 STR-10 S
This item cannot be canceled or returned
Description
GRD CLAMP FOR DIR BURIAL 2 STR-10 S
Specifications
Specifications
| Manufacturer Part Number |
JD |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated for Direct Burial |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2 AWG |
| Material |
Bronze |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.195 lbs |
JD
Blackburn, a T & B Brand Grounding