JJN-20
Eaton's Bussmann series Fuses, JJN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JJN-20 Eaton's Bussmann series Fuses, JJN Series, TRON FAST ACTING FUSE CLASS T
MFG Item Number
JJN-20

JJN-20 Eaton's Bussmann series Fuses, JJN Series, TRON FAST ACTING FUSE CLASS T

MFG Item Number
JJN-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, JJN Series
Item #
JJN-20
TRON FAST ACTING FUSE CLASS T

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-20
Manufacturer Eaton's Bussmann series
Product Series JJN
Family Series Eaton's Bussmann series Fuses, JJN Series
Description Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 20 A, Class T, Non-indicating, Ferrule end x ferrule end, 20 kAIC at 160 Vdc, 200 kAIC at 300 V, Standard, 10, 300 V, 160 Vdc
Fuse Type UL Class T
Current Rating 20 A
AC Voltage 300 VAC
Class T
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
A3T20
A3T20
Mersen Fuses, A3T Series
JLLN020.T
JLLN020.T
Littelfuse Fuses, JLLN Series