JJN-80
Eaton's Bussmann series Fuses, JJN Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JJN-80 Eaton's Bussmann series Fuses, JJN Series, TRON FAST ACTING FUSE
MFG Item Number
JJN-80

JJN-80 Eaton's Bussmann series Fuses, JJN Series, TRON FAST ACTING FUSE

MFG Item Number
JJN-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, JJN Series
Item #
JJN-80
TRON FAST ACTING FUSE

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-80
Manufacturer Eaton's Bussmann series
Product Series JJN
Family Series Eaton's Bussmann series Fuses, JJN Series
Description Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 80 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 20 kAIC at 160 Vdc, 200 kAIC at 300 V, Standard, 5, 300 V, 160 Vdc
Fuse Type UL Class T
Current Rating 80 A
AC Voltage 300 VAC
Class T
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 0.84 "
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.39 lbs
Alternatives
A3T80
A3T80
Mersen Fuses, A3T Series
JLLN080.V
JLLN080.V
Littelfuse Fuses, JLLN Series