Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | JLLN040 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | UL CLASS T FAST-ACTING FUSE |
| Current Rating | 40 A |
| AC Voltage | 125 VAC, 300 VAC |
| DC Voltage | 125 VDC, 300 VDC |
| Class | T |
| Interrupt Rating | 200 kA |
| Length | 0.875 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.021 lbs |
| Gross Weight | 0.021 lbs |